
4" Square Box, Welded, 2-1/8" Depth, 1/2 and 3/4" Knockouts, Steel
Item #: 0095859
Cat #: 231
UPC: 050169902318
$ 5.01 EA
Company wide:
2,950
in stock
Documents & Guides
4 Inch Square Box With Raised Ground, Welded, 2-1/8 Inch Depth, Side Knockouts: (8) 3/4 Inch, Bottom Knockouts: (1) 1/2 Inch, (3) 3/4 Inch, 30.300 Cubic Inches, Steel
Overview
4 Inch Square Box With Raised Ground, Welded, 2-1/8 Inch Depth, Side Knockouts: (8) 3/4 Inch, Bottom Knockouts: (1) 1/2 Inch, (3) 3/4 Inch, 30.300 Cubic Inches, Steel
Designed to enclose electrical wiring, switches, receptacles or lighting fixtures. Constructed from 1/16 in. pre-galvanized steel. 8-32 cover mounting screws assembled.
Also known as: 050169902318, 231, RAC231, 4s Special deep, 4S Deep Special
Features & Benefits
- Combination screw heads allow quick installation
- Welded construction
- One 1/2 in. and Eleven 3/4 in. Knockouts
- Raised ground
- 30.3 cu. in. capacity
- Acceptable in 2-hour fire rated walls
- UL Listed
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 2 1/8 in |
| Cubic Inches: | 30.300 in³ |
| Number of Knockouts: | 12 |
| Knockouts: | Yes |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 30.300 in³ |
| Knockouts: | Yes |
| Mounting: | Screw On, Nail On |
| Depth: | 2 1/8 in |
| Number of Knockouts: | 12 |