Panel For Enclosure, 24" x 20", Steel

Item #: 0095855

Cat #: SCE24P20

UPC:

$ 58.43 EA
Company wide:
0 in stock
Documents & Guides
Panel For Enclosure, 24 x 20 Inch, Steel, White Powder Coat Finish

Overview

Panel For Enclosure, 24 x 20 Inch, Steel, White Powder Coat Finish
Also known as: SCE24P20, SAGSCE24P20

Specifications

Height: 24 in
Width: 20 in
Color: White
Material: Steel
Height: 24 in
Color: White
Width: 20 in
Material: Steel