1
more

Combination Compression Coupling, Flex to EMT, Size: 3/8 to 1/2"
Item #: 0095843
Cat #: 1941
UPC: 050169019412
$ 19.91 EA
Company wide:
0
in stock
Documents & Guides
Combination Compression Coupling, Flex to EMT, Size: 3/8 to 1/2 Inch, Malleable Iron
Overview
Combination Compression Coupling, Flex to EMT, Size: 3/8 to 1/2 Inch, Malleable Iron
Also known as: 050169019412, 1941, RAC1941
Features & Benefits
- Rugged metallic construction ensures mechanical protection
- Steel/malleable components are electro zinc plated for added corrosion protection
- UPC bar coded fittings are individually polybagged with a preprinted UPC-A bar code and packaged in pre-scored tear top cartons for an attractive presentation
- Additional sizes available
Specifications
| Material: | Malleable Iron |
| Diameter: | 1/2 in, 3/8 in |
| Insulation: | Non-Insulated |
| Material: | Malleable Iron |
| Insulation: | Non-Insulated |
| Diameter: | 1/2 in, 3/8 in |