Chase Nipple, 3", Die Cast Zinc

Item #: 0095840

Cat #: 1672

UPC: 050169016725

Company wide:
0 in stock
Chase Nipple, 3 In Trade Size, Die Cast Zinc

Overview

Chase Nipple, 3 In Trade Size, Die Cast Zinc
Also known as: 050169016725, 1672, RAC1672

Features & Benefits

  • Rugged metallic construction
  • Additional sizes available

Specifications

Diameter: 3 in
Diameter: 3 in