Chase Nipple, 2", Zinc Die Cast

Item #: 0095839

Cat #: 1668

UPC: 050169016688

Company wide:
0 in stock
Chase Nipple, 2 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes

Overview

Chase Nipple, 2 Inch, Zinc Die Cast, For Use With a Conduit Coupling to Connect Conduit to a Box, or With a Locknut to Connect Two Boxes
Also known as: 050169016688, 1668, RAC1668

Features & Benefits

  • Rugged metallic construction
  • Additional sizes available

Specifications

Diameter: 2 in
Diameter: 2 in