Clamp Back, EMT/Rigid, 3/4", Malleable Iron

Item #: 0095830

Cat #: 1343

UPC: 050169013434

$ 5.73 EA
Company wide:
18 in stock
Clamp Back, EMT/Rigid, 3/4 Inch, Material: Malleable Iron, Rigid Size: 3/4 Inch, EMT Size: 1 Inch For EMT/Rigid/IMC Conduit

Overview

Clamp Back, EMT/Rigid, 3/4 Inch, Material: Malleable Iron, Rigid Size: 3/4 Inch, EMT Size: 1 Inch For EMT/Rigid/IMC Conduit

Create the space between the conduit and mounting space with RACO® Clamp Backs. Used with EMT or Rigid/IMC straps. Prevent buildup of snow and rain between the conduit and surface in outdoor applications.

Also known as: 050169013434, 1343, RAC1343, BACK CLAMP

Features & Benefits

  • Malleable iron construction ensures mechanical protection
  • Elongated bolt holes allows easy alignment with the conduit strap
  • UL Listed
  • Available in trade sizes of 1/2 in. through 4 in.

Specifications

Material: Malleable Iron
Diameter: 3/4 in
Material: Malleable Iron
Diameter: 3/4 in