
4" Octagon Box, 1-1/2" Deep, 1/2" & 3/4" KOs, Drawn, Steel
Item #: 0095825
Cat #: 127
UPC: 050169001271
$ 6.06 EA
Company wide:
1,338
in stock
Documents & Guides
4" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (2) 3/4". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
Overview
4" Octagon Box, Drawn, Metallic. Depth: 1-1/2". Side Knockouts: (2) 1/2" & (2) 3/4". Bottom Knockouts: (2) 1/2" & (2) 3/4". Cubic Inches: 15.5". Maximum Static Load: 50 lbs.
4 in. Octagon Box, Drawn, 1-1/2 in. Deep, Four 1/2 & Four 3/4 in. KO's, Raised Ground Drawn steel construction with raised ground screw area 4 in. x 1-1/2 in. deep Supplied with four 1/2 in. and four 3/4 in. knockouts Combination Phillips/slotted screw heads 15.5 cu. in. capacity
Also known as: 050169001271, 127, RAC127
Features & Benefits
- Drawn steel construction with raised ground screw area
- 4 in. x 1-1/2 in. deep
- Supplied with four 1/2 in. and four 3/4 in. knockouts
- Combination Phillips/slotted screw heads
- 15.5 cu. in. capacity
Specifications
| Knockout Diameter: | 1/2 in, 3/4 in |
| Mounting: | Screw On, Nail On |
| Material: | Steel |
| Depth: | 1 1/2 in |
| Cubic Inches: | 15.500 in³ |
| Knockout Diameter: | 1/2 in, 3/4 in |
| Material: | Steel |
| Cubic Inches: | 15.500 in³ |
| Mounting: | Screw On, Nail On |
| Depth: | 1 1/2 in |