1
more

Threaded Conduit Bushing, Insulated, Malleable, 1-1/4"
Item #: 0095811
Cat #: 1135
UPC: 050169011355
$ 25.82 EA
Company wide:
0
in stock
Documents & Guides
1-1/4", Insulated Bushing, Threaded, Impact Resistant, Non-Metallic. For use with Rigid Metal and IMC Conduit, Maximum Temperature Rating: 105° C
Overview
1-1/4", Insulated Bushing, Threaded, Impact Resistant, Non-Metallic. For use with Rigid Metal and IMC Conduit, Maximum Temperature Rating: 105° C
Secure threaded Rigid/IMC conduit. RACO® insulating bushings provide a smooth rounded surface at the entrance of raceway. May also be used on the threaded box end of a conduit connector to smooth the wire entrance.
Also known as: 050169011355, 1135, RAC1135
Features & Benefits
- Malleable iron construction ensures mechanical protection
- Zinc-electroplated for added corrosion protection
- Insuliner rated for 150° C
- UL and CSA Listed
- Available in trade sizes of 1/2 in. through 4 in.
Specifications
| Material: | Malleable Iron |
| Diameter: | 1 1/4 in |
| Insulation: | Insulated |
| Material: | Malleable Iron |
| Insulation: | Insulated |
| Diameter: | 1 1/4 in |