Conduit Locknut, 1-1/2", Steel

Item #: 0095806

Cat #: 1006

UPC: 050169010068

Company wide:
0 in stock
Conduit Locknut, 1-1/2 Inch, Threaded, Steel, For Use With Rigid/IMC Conduit

Overview

Conduit Locknut, 1-1/2 Inch, Threaded, Steel, For Use With Rigid/IMC Conduit

Secure threaded Rigid/IMC conduit to a junction box or enclosure using RACO® locknuts. Locking tangs ensure tight connection to the box or enclosure. Locknuts can also secure the threaded end of a conduit connector inside a box or enclosure.

Also known as: 050169010068, 1006, RAC1006

Features & Benefits

  • All steel construction ensures mechanical protection for the raceway
  • Zinc-electroplated for added corrosion protection
  • For use in dry locations
  • UL and CSA Listed
  • Available in trade sizes 1/2 in. through 6 in.

Specifications

Diameter: 1 1/2 in
Material: Steel
Diameter: 1 1/2 in
Material: Steel