Overhead Infrared Heater, 208V

Item #: 0095791

Cat #: 22230THSS208V

UPC: 686334444408

$ 1125.13 EA
Company wide:
0 in stock
Documents & Guides
Overhead Infrared Heater, 208V, 10922 BTU's, 20 lbs.

Overview

Overhead Infrared Heater, 208V, 10922 BTU's, 20 lbs.
Also known as: 686334444408, 22230THSS208V, TPI22230THSS208V

Specifications

Volts AC: 208
Standards: California Proposition 65
Wattage: 3200
Volts AC: 208
Wattage: 3200
Standards: California Proposition 65