1
more

Occupancy Sensor Switch, 2A, Maestro, White
Item #: 0095769
Cat #: MS-OPS2H-WH
UPC: 027557983136
$ 28.42 EA
Company wide:
453
in stock
Documents & Guides
Maestro Series Decorator Style Occupancy Sensor Switch, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, White (Wallplate Sold Separately)
Overview
Maestro Series Decorator Style Occupancy Sensor Switch, 120V, 2A, Single-Pole, Incandescent/Halogen, Electronic/Magnetic Low Voltage, Adjustable Lighting Settings & Timeout, 180° Sensor Field-of-View, White (Wallplate Sold Separately)
Introducing the Lutron® Maestro® Occupancy Sensor with switch that automatically turns lights on
and off. These occupancy sensors feature innovative, proprietary sensing technology to ensure lights
stay on when the room is occupied. They also feature patented ambient light detect that senses
light in the room and only turns lights on when needed. The sensor works with all types of light bulbs
without special wiring requirements and has a sleek design that blends in with your current decor.
Also known as: 027557983136, MS-OPS2H-WH, LUTMSOPS2HWH
Specifications
| Volts AC: | 120 |
| Family / Style: | Maestro |
| Poles: | 1 |
| Color: | White |
| Amps: | 2 |
| Type: | Occupancy |
| Volts AC: | 120 |
| Poles: | 1 |
| Amps: | 2 |
| Family / Style: | Maestro |
| Color: | White |
| Type: | Occupancy |