PENDANT 78W COOL GLED WITH PRISMATIC LE

Item #: 0095756

Cat #: GPLED78W

UPC: 019813039107

$ 958.58 EA
Company wide:
0 in stock
Documents & Guides
PENDANT 78W COOL GLED WITH PRISMATIC LENS WHITE

Overview

PENDANT 78W COOL GLED WITH PRISMATIC LENS WHITE
Also known as: 019813039107, GPLED78W, RABGPLED78W

Specifications

Wattage: 78
Type: Ceiling
Color: White
Light Technology: LED
Wattage: 78
Color: White
Type: Ceiling
Light Technology: LED