ETN C22-L-B-120 22.5 mm Compact Pus

Item #: 0095724

Cat #: C22-L-B-120

UPC:

$ 47.95 EA
Company wide:
0 in stock
C-H C22-L-B-120 BLU 120V AC

Overview

C-H C22-L-B-120 BLU 120V AC
Also known as: C22-L-B-120, CUTC22LB120

Specifications

Type: Indicating Light
Color: Blue
Size: 22.5 mm
Type: Indicating Light
Size: 22.5 mm
Color: Blue