Laser Tag Label, 1"/133-Sheet, White, 5K-PK

Item #: 0095669

Cat #: TAG15L-789

UPC: 089306093527

$ 268.92 EA
Company wide:
0 in stock
Documents & Guides
Laser Tag Label, 1.0" x .50", 133 Per Sheet, PET, White 5000/pkg

Overview

Laser Tag Label, 1.0" x .50", 133 Per Sheet, PET, White 5000/pkg

HellermannTyton white polyester labels are ideal for marking small electrical and electronic components, such as EPROMS’, Integrated circuits, as well as the circuit board itself. Printed labels can withstand the soldering process and survive flux removal when the board is washed. HellermannTyton’s 789 material is designed for use on flat surfaces and can also be used to identify connectors, buttons and just about anything requiring permanent, durable, high temperature and UV resistant marking.

Also known as: 089306093527, TAG15L-789, TYNTAG15L789

Specifications

Color: White
Color: White