Extension Cord, Outdoor, 12/3, 50', Orange

Item #: 0095643

Cat #: 06853.63.04

UPC: 079407068531

Company wide:
0 in stock
Documents & Guides
Safety Orange Extension Cord, Outdoor, 12/3, 50', Orange, Type SJTW

Overview

Safety Orange Extension Cord, Outdoor, 12/3, 50', Orange, Type SJTW

General Cable, under the Carol® Brand name, offers a complete line of high-quality Outdoor Extension Cords designed to provide the best electrical performance for your application. Carol’s FrogHide® Ultra Flex® extension cords are the most flexible, durable rubber outdoor cords on the market with a name you won’t forget, and they now feature a connector end that lights up to indicate the power is on. FrogHide cords are bonded to the caps and connectors, with heavyduty strain reliefs built in for lasting strength, even in rough applications. Plus, they are resistant to water, oil, ozone and chemicals. FrogHide cords feature an exclusive personal identification system, so you can claim them as your own. They are easy to spot on the job, thanks to the bold, bright green color. FrogHide extension cords come with a limited lifetime warranty. Lifetime Plus® Super Flex® extension cords have a connector end that lights up to indicate the power is on. Twice as flexible as other extension cords, the high- visibility yellow cord resists moisture and will not crack in arctic cold or melt in desert heat. The super-tough jacket provides extra resistance to cracking and abrasion. Lifetime Plus extension cords remain flexible to -50˚C. The Carol line of All Weather extension cords and High Visibility All Weather extension cords are designed for excellent performance, even in freezing temperatures. These blue outdoor cords remain flexible to -50˚C. Safety Orange® general purpose outdoor extension cords and Powr-Centers® are basic necessities for every household tool box. The familiar orange jacket provides excellent visibility for improved safety on the job.

Also known as: 079407068531, 06853.63.04, GCB068536304

Specifications

NEMA Configuration: 5-15P, 5-15R
Conductors: 3
Gauge: 12 AWG
Color: Orange
Amps: 15
Length: 50 ft
Type: Indoor/Outdoor Rated
Volts AC: 125
NEMA Configuration: 5-15P, 5-15R
Gauge: 12 AWG
Amps: 15
Type: Indoor/Outdoor Rated
Conductors: 3
Color: Orange
Length: 50 ft
Volts AC: 125