Power Supply

Item #: 0095637

Cat #: R1224DC16CB

UPC:

$ 812.39 EA
Company wide:
0 in stock
R1224DC16CB Power Supply, 16 PTC Class 2 Outputs, 12/24VDC @ 18A, 115VAC 2U

Overview

R1224DC16CB Power Supply, 16 PTC Class 2 Outputs, 12/24VDC @ 18A, 115VAC 2U

Altronix R1224DC16CB Rack Mount Power Supply provides 12VDC or 24VDC distributed via sixteen (16) PTC protected Class 2 Rated auto-resettable outputs for power-limited installation.

Also known as: R1224DC16CB, ALXR1224DC16CB

Specifications

Mounting: Rack
Type: Power Supply
Volts AC: 115
Mounting: Rack
Volts AC: 115
Type: Power Supply