6" PVC Conduit Cap

Item #: 0095631

Cat #: 6PCA

UPC: 980060061763

$ 77.58 EA
Company wide:
0 in stock
Documents & Guides
6" PVC Conduit Cap.

Overview

6" PVC Conduit Cap.

Our full line of PVC electrical products includes the following types of electrical conduit: Schedule 40 & 80 Pipe/Conduit; PVC Utility Duct; Telephone Conduit; Flexible Conduit; ENT Electrical Nonmetallic Tubing, Standard and Special Radius PVC Elbows or Bends; CanLoc and Can Grip Schedule 40 Conduit Systems for directional drilling or trenchless raceway applications.

Also known as: 980060061763, 6PCA

Specifications

Material: PVC
Diameter: 6 in
Material: PVC
Diameter: 6 in