5" PVC 45° Elbow, 30" Radius, Schedule 40, Gray

Item #: 0095630

Cat #: 5P45X30

UPC: 980060067925

$ 225.09 EA
Company wide:
0 in stock
Documents & Guides
5 Inch PVC 45 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray

Overview

5 Inch PVC 45 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray
Also known as: 980060067925, 5P45X30

Specifications

Color: Gray
Diameter: 5 in
Material: PVC
Angle: 45°
Color: Gray
Material: PVC
Diameter: 5 in
Angle: 45°