4" PVC 45° Elbow, 60" Radius, Schedule 40, Gray

Item #: 0095625
Cat #: 4P45X60
UPC: 088700028142
$ 150.18 EA
Company wide:
0 in stock
Documents & Guides
4 Inch PVC 45 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray

Overview

4 Inch PVC 45 Degree Sweep Elbow, 60 Inch Radius, Schedule 40, Gray
Also known as: 088700028142, 4P45X60

Specifications

Type: Schedule 40
Color: Gray
Material: PVC
Diameter: 4 in
Angle: 45°
Sweep Radius: 60 in
Type: Schedule 40
Material: PVC
Angle: 45°
Color: Gray
Diameter: 4 in
Sweep Radius: 60 in

Customer Reviews

No reviews for this product
(0)