4" PVC Expansion Coupling

Item #: 0095622

Cat #: 4X6PEXPCP

UPC: 980060061305

$ 240.92 EA
Company wide:
161 in stock
4" PVC Expansion Coupling. Up to 6" Length.

Overview

4" PVC Expansion Coupling. Up to 6" Length.

Expansion couplings are designed to compensate for length changes due to temperature variations in exposed conduit runs.

Also known as: 980060061305, 4X6PEXPCP

Specifications

Material: PVC
Diameter: 4 in
Material: PVC
Diameter: 4 in