3-1/2" PVC 90° Elbow, 30" Radius, Schedule 40, Gray

Item #: 0095618

Cat #: 312P90X30

UPC: 980060067321

$ 212.82 EA
Company wide:
0 in stock
3-1/2 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray

Overview

3-1/2 Inch PVC 90 Degree Sweep Elbow, 30 Inch Radius, Schedule 40, Gray

The new, revolutionary Carlon PVC Conduit Repair System significantly reduces the time and money associated with repairing broken PVC conduits, a.k.a. “stub-ups”, in concrete slabs. The system includes a line of couplings, adapters, reamers and plugs designed to enable contractors to quickly and easily repair broken PVC conduits without having to chip away and repour concrete, while still maintaining the inside diameter of the conduit. Simply cut off the broken conduit, ream the I.D. of the conduit and insert a coupling or adapter. It’s that easy. A job that normally takes 20 minutes can now be done in 2 minutes or less!

Also known as: 980060067321, 312P90X30

Specifications

Color: Gray
Diameter: 3 1/2 in
Material: PVC
Angle: 90°
Color: Gray
Material: PVC
Diameter: 3 1/2 in
Angle: 90°