2" PVC Elbow, 45°, Schedule 40, 18" Radius

Item #: 0095609
Cat #: 2P45X18
UPC: 980060067659
$ 24.95 EA
Company wide:
0 in stock
Documents & Guides
2" X 18" X 45° Schedule 40 Large Radius Non-metallic Rigid Elbow.

Overview

2" X 18" X 45° Schedule 40 Large Radius Non-metallic Rigid Elbow.
Also known as: 980060067659, 2P45X18

Specifications

Color: Gray
Material: PVC
Diameter: 2 in
Angle: 45°
Color: Gray
Diameter: 2 in
Material: PVC
Angle: 45°

Customer Reviews

No reviews for this product
(0)