Conductor Sleeve, Copper, Tinned, Straight, 1" x 0.031", 0.391" dia

Item #: 0095597

Cat #: B1332L

UPC: 782856321941

$ 4.18 EA
Company wide:
19 in stock
Documents & Guides
Conductor Sleeve, Copper, Tinned, Straight, 1" x 0.031", 0.391" dia

Overview

Conductor Sleeve, Copper, Tinned, Straight, 1" x 0.031", 0.391" dia

Sleeves used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold.

Also known as: 782856321941, B1332L, CADB1332L

Features & Benefits

  • Used to adapt a limited range of smaller size cables to a larger size nVent ERICO Cadweld Mold
  • Provides strength and stability on finely-stranded copper conductors

Specifications

Length: 1 in
Material: Copper
Finish: Tinned
Length: 1 in
Finish: Tinned
Material: Copper