1
more

Inkzall™ Black Medium Point Marker (2 PK)
Item #: 0095561
Cat #: 48-22-3102
UPC: 045242296927
$ 3.97 EA
Company wide:
271
in stock
Documents & Guides
Permanent Marking Pen, Sharpie, Medium Point, Clog Resistant Tip, Suitable for writing on Dusty, Oily & Wet Surfaces, Color: Black
Overview
Permanent Marking Pen, Sharpie, Medium Point, Clog Resistant Tip, Suitable for writing on Dusty, Oily & Wet Surfaces, Color: Black
INKZALL™ jobsite markers feature clog resistant tips and the ability to write through dusty, wet or oily surfaces. The durable marker tips are designed for writing on rough surfaces such as OSB, cinder block and concrete and the ink dries quickly to reduce smearing markings, without drying out quickly when the cap is left off. For added user convenience, the INKZALL™ markers have a built-in hard hat clip for easy storage and access. INKZALL™ markers confirm to Milwaukee's commitment to best-in-class durability and their relentless mission to provide innovative solutions to the end user.
Also known as: 045242296927, 48-22-3102, MIL48223102
Features & Benefits
- Clog Resistant marker tip
- Writes through dusty, wet and oily surfaces
- Durable marker tip for writing on concrete, OSB and rough surfaces
- Built-in hard hat storage clip
- Medium point
- Ink dries in seconds
- Lanyard hole
- Anti-roll body design
- Non-toxic ink
Specifications
| Color: | Black |
| Type: | Pen |
| Color: | Black |
| Type: | Pen |