RG-6 BNC Compression Connector, Card of 15

Item #: 0095558

Cat #: 89-048

UPC: 783250890484

$ 3.68 EA
Company wide:
15 in stock
Documents & Guides
InSITE™ RTQ™ RG-6 BNC Compression Connector, Card of 15

Overview

InSITE™ RTQ™ RG-6 BNC Compression Connector, Card of 15

With the patented InSITE™ Technology feature, now standard on all IDEAL BNC and right angle (90°) compression connectors, field termination of these blind entry connectors is simpler, faster and now provides a higher performance connection for all applications from CCTV to HD Video.

Also known as: 783250890484, 89-048, IDE89048

Specifications

Material: Brass
Standards: California Proposition 65
Connector Type: BNC
Material: Brass
Connector Type: BNC
Standards: California Proposition 65