WIRE VNTC-14/2 TRAY CABLE

Item #: 0095463

Cat #: 1402VNTCFLT

UPC:

Company wide:
0 in stock
Documents & Guides
14 AWG 2/C 600V FLAT VNTC

Overview

14 AWG 2/C 600V FLAT VNTC
Also known as: 1402VNTCFLT

Specifications

Conductors: 2
Gauge: 14 AWG
Conductors: 2
Gauge: 14 AWG