
Metal Shade 1-Light CordHung Pend G
Item #: 0095440
Cat #: P5094-45
UPC: 785247509454
$ 213.32 EA
Company wide:
0
in stock
Documents & Guides
One-light industrial style warehouse cord-hung pendant with spun metal shade. Gloss white inside shade for reflectivity. 3 Conductor SVT white cord. Dark Green finish.
Overview
One-light industrial style warehouse cord-hung pendant with spun metal shade. Gloss white inside shade for reflectivity. 3 Conductor SVT white cord. Dark Green finish.
Also known as: 785247509454, P5094-45, PROP509445
Specifications
| Type: | Traditional |
| Color: | Green |
| Material: | Steel |
| Standards: | California Proposition 65 |
| Type: | Traditional |
| Material: | Steel |
| Color: | Green |
| Standards: | California Proposition 65 |