Type CC Circuit Breaker

Item #: 0095439

Cat #: CC3125SR01AL1

UPC: 782113944920

$ 4557.87 EA
Company wide:
0 in stock
Documents & Guides
Type CC Circuit Breaker, 3-Pole, 125A, 10 kAIC, 240VAC, 120 VAC Shunt Trip, 1 NO 1 NC Auxiliary Contact

Overview

Type CC Circuit Breaker, 3-Pole, 125A, 10 kAIC, 240VAC, 120 VAC Shunt Trip, 1 NO 1 NC Auxiliary Contact
Also known as: 782113944920, CC3125SR01AL1, CUTCC3125SR01AL1

Specifications

Family / Style: CC
Mounting: Panel
Poles: 3
Amps: 125
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Family / Style: CC
Poles: 3
Volts AC: 120, 240
Mounting: Panel
Amps: 125
Interrupt Rating AC: 10 kA