80 CFM, <0.3 Sones, Motion Sensing Fan with 36W Fluorescent Light (2-18 watt GU24 bulbs included) and 4W Night Light (bulb not included), Energy Star qualified

Item #: 0095348
Cat #: ZB80ML
UPC:
Call for price
Company wide:
0 in stock
Documents & Guides
ULTRA Multi-Speed Energy Star Motion Sensing Fan/Light with 36W Fluorescent Light (2 - 18 watt GU24 bulbs included) and 4W night l ight (bulb not included)

Overview

ULTRA Multi-Speed Energy Star Motion Sensing Fan/Light with 36W Fluorescent Light (2 - 18 watt GU24 bulbs included) and 4W night l ight (bulb not included)
Also known as: ZB80ML, BRNZB80ML

Specifications

Phase: 3
Type: Dry Type, Transformer
Volt Amps: 45kVA
Volts AC Primary: 240 Delta
Volts AC Secondary: 277/480Y
Phase: 3
Volt Amps: 45kVA
Volts AC Secondary: 277/480Y
Type: Dry Type, Transformer
Volts AC Primary: 240 Delta

Customer Reviews

No reviews for this product
(0)