M12™ 1/4” Hex 2-Speed Screwdriver Kit

Item #: 0095329

Cat #: 2406-22

UPC: 045242300761

$ 139.80 EA
Company wide:
0 in stock
M12™ 1/4” Hex 2-Speed Screwdriver Kit, 275 in lbs of Torque, No Load RPM: 0-400, 0-1,500 RPM, Includes: (1) M12™ 1/4” Hex 2-Speed Screwdriver (2406-20), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401) & (1) M12™ Lithium-ion Battery Charger (48-59-2401)

Overview

M12™ 1/4” Hex 2-Speed Screwdriver Kit, 275 in lbs of Torque, No Load RPM: 0-400, 0-1,500 RPM, Includes: (1) M12™ 1/4” Hex 2-Speed Screwdriver (2406-20), (1) M12™ REDLITHIUM™ CP1.5 Battery Pack (48-11-2401) & (1) M12™ Lithium-ion Battery Charger (48-59-2401)

The powerful M12™ cordless lithium-ion 1/4 in. hex 2-speed screwdriver delivers 275 in-lbs of torque and 0-400/0 to 1,500 RPM. Its compact, lightweight and durable design means greater comfort and efficiency on the jobsite. Its compact size allows users to work in tight spaces. The inboard LED light and fuel gauge help you increase productivity and avoid interruptions.

Also known as: 045242300761, 2406-22, MIL240622

Features & Benefits

  • Delivers up to 275 in. lbs of torque.
  • On-board battery gauge displays remaining run time
  • New ergonomic handle design for increased comfort
  • 1/4 in. hex quick change chuck for one-handed bit changes

Specifications

Type: Lithium Battery
Volts DC: 12
Size: 1/4 in
Type: Lithium Battery
Size: 1/4 in
Volts DC: 12