This product has been discontinued.
1
more

M18™ Force Logic 10 Ton Knockout Tool 1/2" to 4" Kit
Item #: 0095321
Cat #: 2676-23
UPC: 045242324729
$ 2542.22 EA
Company wide:
1
in stock
Discontinued
Documents & Guides
Punch Tool Kit, Includes: (2) M18™ Redlithium Xc Extended Capacity Battery (48-11-1828), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) 7/16" Draw Stud (49-16-2680), (1) 3/4" Draw Stud (49-16-2681), (1) Adaptor For Other Major Brands Of Punches And Dies (49-16-2685), (1) Exact Rapid Reset 3/4" Draw Stud Set (49-16-2703), (1) Ball Stud, (1) Carrying Case, (1) Coupler, (1) Quick Connect Collar, (1) Forcelogic M18™ 10 Ton Knockout Tool Kit (2676-20)
Overview
Punch Tool Kit, Includes: (2) M18™ Redlithium Xc Extended Capacity Battery (48-11-1828), (1) M18™ & M12™ Multi-Voltage Charger (48-59-1812), (1) 7/16" Draw Stud (49-16-2680), (1) 3/4" Draw Stud (49-16-2681), (1) Adaptor For Other Major Brands Of Punches And Dies (49-16-2685), (1) Exact Rapid Reset 3/4" Draw Stud Set (49-16-2703), (1) Ball Stud, (1) Carrying Case, (1) Coupler, (1) Quick Connect Collar, (1) Forcelogic M18™ 10 Ton Knockout Tool Kit (2676-20)
The Milwaukee (2676-23) M18 Force Logic™ high capacity knockout tool is the easiest way to punch holes. Each product within the Milwaukee knockout system was built on the principles of reducing the tedious steps of hole making, improving the speed of the process, and limiting the fatigue of the user. The result is a group of tools and accessories that redefine accuracy, durability, and productivity. The M18 knockout tool punches up to 4 in. holes in 12-gauge stainless-steel. Its compact right angle design allows the user to operate in tighter spaces while reducing fatigue. Milwaukee knockout tools and punches/dies are compatible with all other major brands.
Also known as: 045242324729, 2676-23, MIL267623
Features & Benefits
- Rated for both mild and stainless steel
- Improved set-up and slug removal speed
- Quick connect alignment system
- Speeds up repetitive punching
Specifications
| Volts DC: | 18 |
| Type: | Lithium Battery |
| Volts DC: | 18 |
| Type: | Lithium Battery |