M18 Fuel Cordless 6-Tool Combo Kit

Item #: 0095317

Cat #: 2796-26

UPC: 045242324286

Company wide:
0 in stock
Documents & Guides
M18 Fuel Cordless 6-Tool Combo KitM18 Kit, Cordless Tool Kit, Includes: 1/2" Hammer Drill/Driver (2604-20), Sawzall (2720-20), 1/4" Hex Impact Driver (2653-20), Work Light (2735-20), (1) 6-1/2" Circular Saw (2730-20), (1) 4-1/2" / 5" Grinder, Paddle Switch No-Lock (2780-20), (2) M18 Lithium XC Batteries (48-11-1840), M18 & M12 Charger (48-59-1812), (1) Belt Clip, (1) Circular Saw Blade, (2) Contractor Bag, (1) Reciprocating Blade, (1) Spanner Wrench.

Overview

M18 Fuel Cordless 6-Tool Combo KitM18 Kit, Cordless Tool Kit, Includes: 1/2" Hammer Drill/Driver (2604-20), Sawzall (2720-20), 1/4" Hex Impact Driver (2653-20), Work Light (2735-20), (1) 6-1/2" Circular Saw (2730-20), (1) 4-1/2" / 5" Grinder, Paddle Switch No-Lock (2780-20), (2) M18 Lithium XC Batteries (48-11-1840), M18 & M12 Charger (48-59-1812), (1) Belt Clip, (1) Circular Saw Blade, (2) Contractor Bag, (1) Reciprocating Blade, (1) Spanner Wrench.

The 2796-26 M18 FUEL™ Cordless 6-Tool Combo Kit includes the M18 FUEL™ 1/2" Hammer Drill/Driver (2604-20), M18 FUEL™ 1/4" Hex Impact Driver (2653-20), M18 FUEL™ SAWZALL® Reciprocating Saw (2720-20), M18 FUEL™ 6-1/2" Circular Saw (2730-20), M18 FUEL™ 4-1/2" / 5" Grinder, Paddle Switch No-Lock (2780-20), and M18™ LED Work Light (2735-20). M18 FUEL™ features a POWERSTATE™ Brushless Motor, REDLINK PLUS™ Electronic Intelligence and REDLITHIUM™ Battery Technology, this results in longer motor life, more run time and more power. The POWERSTATE™ brushless motor works harder and lives longer than all leading competitors, while reducing noise and cooling more rapidly to deliver years of maintenance-free performance. The Milwaukee REDLITHIUM™ XC4.0 Battery is the most durable pack on the market and provides up to 2X more run time than standard Lithium-Ion batteries. REDLINK PLUS™ Intelligence hardware and software is the world’s most advanced system of cordless power tool electronics that will maximize performance and protect the user’s investment.

Also known as: 045242324286, 2796-26, MIL279626

Specifications

Type: Lithium Battery
Length: 5 1/2 in
Type: Lithium Battery
Length: 5 1/2 in