Mini-Split Cable, 600V, THHN/THWN

Item #: 0095170
Cat #: 144MSPVCX250
UPC:
$ 861.52 EA
Company wide:
40 in stock
Documents & Guides
THHN / THWN 14/4 Copper Mini-Split Cable, 600V, PVC Insulation & Nylon Jacket Cabled Together, Interlocked Aluminum Armor, Stranded, 250 Feet Coil

Overview

THHN / THWN 14/4 Copper Mini-Split Cable, 600V, PVC Insulation & Nylon Jacket Cabled Together, Interlocked Aluminum Armor, Stranded, 250 Feet Coil
Also known as: 144MSPVCX250

Specifications

Length: 250 ft
Length: 250 ft

Customer Reviews

No reviews for this product
(0)