Mini-Split Cable, 600V AC/DC, THHN/THWN, 14/4 THHN/THWN, 250' Coil

Item #: 0095170

Cat #: 144MSMCX250

UPC: 886618224270

$ 688.98 EA
Company wide:
103 in stock
Documents & Guides
THHN / THWN 14/4 Copper Mini-Split Cable, 600 Volt AC/DC, PVC Insulation & Nylon Jacket Cabled Together, Interlocked Aluminum Armor, Stranded, 250 Feet Coil

Overview

THHN / THWN 14/4 Copper Mini-Split Cable, 600 Volt AC/DC, PVC Insulation & Nylon Jacket Cabled Together, Interlocked Aluminum Armor, Stranded, 250 Feet Coil

14/4 CU, THHN/THWN Conductors, 600V AC/DC, PVC Insulation & Nylon Jacket Cabled Together, Interlocked Aluminum Armor, Stranded, 250 ft. Coil. Moisture and Sunlight Resistant.

Also known as: 886618224270, 144MSMCX250, Bushwack

Specifications

Length: 250 ft
Type: Cable, Split
Gauge: 14 AWG
Length: 250 ft
Gauge: 14 AWG
Type: Cable, Split