Weatherproof Cover, 1-Gang, Universal, Horizontal/Vertical, Aluminum, White

Item #: 0095169

Cat #: MX1050W

UPC: 092326110679

$ 9.94 EA
Company wide:
81 in stock
Documents & Guides
1-Gang, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: 12-Device Configurations. Padlockable Option. Mounting System: Quick-Fit. Color: White.

Overview

1-Gang, Vertical/Horizontal Mount, Weatherproof Cover, Die Cast, Type: 12-Device Configurations. Padlockable Option. Mounting System: Quick-Fit. Color: White.

Heavy Duty Die Cast Metal Construction. Patented Quick-FitKey Hole for easy installation. Patented universal-Fit adapter technology. Lockable Tab. Premium Powdercoat finish. Spring hinge closure. UL listed and 2011 NEC and NEMA 3R compliant

Also known as: 092326110679, MX1050W, TYMMX1050W

Features & Benefits

  • Heavy duty die-cast metal construction with premium powder coat
  • Quick-Fit keyhole mounting system allows installation in under a minute
  • Universal Fit Adapter System Technology (U-Fast) for 12-in-1 custom device configurations, comes pre-configured for GFCI
  • Lockable tab and spring hinge closure
  • Includes attached gasket and mounting hardware
  • NEMA 3R compliant
  • Vertical/horizontal device mount

Specifications

Mounting: Vertical, Horizontal
Gangs: 1
Color: White
Standards: California Proposition 65
Mounting: Vertical, Horizontal
Color: White
Gangs: 1
Standards: California Proposition 65