Duty Rating Label only - 250 lb

Item #: 0095139

Cat #: LDR250

UPC: 051751101478

$ 2.21 EA
Company wide:
1 in stock
Documents & Guides
Duty Rating Label only - 250 lb

Overview

Duty Rating Label only - 250 lb
Also known as: 051751101478, LDR250, WERLDR250

Specifications

Weight Capacity: 250 lbs
Weight Capacity: 250 lbs