RISER CLAMP, 4", ZINC PLATED

Item #: 0095122

Cat #: B3373-4ZN

UPC: 781011720919

$ 56.08 EA
Company wide:
0 in stock
Documents & Guides
RISER CLAMP, 4", ZINC PLATED

Overview

RISER CLAMP, 4", ZINC PLATED
Also known as: 781011720919, B3373-4ZN, BLIB33734ZN

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in