6" ALLSLOPE LED Light Engine, 90CRI, 2700K

Item #: 0095094

Cat #: HLM6927

UPC: 080083716784

Call for price
Company wide:
0 in stock
Documents & Guides
6" ALLSLOPE LED Light Engine, 90CRI, Color Temperature: 2700K

Overview

6" ALLSLOPE LED Light Engine, 90CRI, Color Temperature: 2700K

The Halo® HL6 LED ALLSLOPE recessed downlight system accommodates slope ceilings with pitch aiming for 2/12 (10 degrees) to 12/12 (45 degrees) pitches. The three piece system consists of a choice of a 6-inch aperture housing, available in 1200 lumens or 1800 lumens; an LED light engine with three interchangeable optics; and a trim selection from a full line of compatible trims including reflectors, baffles and lens choices. The versatile HL6 ALLSLOPE is suitable for use in residential and commercial applications, and may be dimmed with either 120V phase-cut or 0-10V controls.

Also known as: 080083716784, HLM6927, HALHLM6927

Specifications

Color Temperature: 2700 (Warm White)
Light Technology: LED
Color Temperature: 2700 (Warm White)
Light Technology: LED