Cable Box, Depth: 2.42", 1/2" and 3/4" KO's, Steel

Item #: 0095058

Cat #: 5548051

UPC: 07847767738

Company wide:
0 in stock
Documents & Guides
Cable Box, With Stainless Steel Bonding Clips and Internal Ground Screw, Depth: 2.42 Inch, (7) 1/2 Inch and 3/4 Inch Knockouts, (1) 1/4 x 6-3/4 Inch Knockout to Accommodate Undercarpet Cabling, Cubic Inches: 55, Material: Steel.

Overview

Cable Box, With Stainless Steel Bonding Clips and Internal Ground Screw, Depth: 2.42 Inch, (7) 1/2 Inch and 3/4 Inch Knockouts, (1) 1/4 x 6-3/4 Inch Knockout to Accommodate Undercarpet Cabling, Cubic Inches: 55, Material: Steel.
Also known as: 07847767738, 5548051, WXP5548051

Specifications

Type: Cable Box
Type: Cable Box