
Compression Lug, 2-Hole Mount, 2 AWG, 3/8" Bolt Size, Aluminum
Item #: 0095053
Cat #: ALND-2-38-134
UPC: 783669690910
$ 16.13 EA
Company wide:
1
in stock
Documents & Guides
Surecrimp Aluminum Compression Lug, Conductor Size 2, 2 Holes, 3/8in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
Overview
Surecrimp Aluminum Compression Lug, Conductor Size 2, 2 Holes, 3/8in Bolt Size, 1-3/4in Hole Spacing, Long Barrel, No Sight Window, Tin Plated, UL, CSA
For over 125 years, ILSCO has built a solid reputation as a vertically integrated industry leader in the manufacturing of power and grounding connectors and accessories. Known for product innovation and exceptional customer service, ILSCO has operations spanning three countries with eight manufacturing locations and nine regional distribution centers serving customers across North America.
Also known as: 783669690910, ALND-2-38-134, ILSALND238134
Features & Benefits
- Electro-tin plated for corrosion resistance
- Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
- UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
- Pre-filled with De-Ox® oxide inhibiting compound to prevent oxides from forming
- Color coded end cap to identify proper compression die and prevent foreign materials from entering prior to use
- Roll marking signfies key details including correct die
- Chamfered entry for ease of conductor insertion
Specifications
| Material: | Aluminum |
| Standards: | California Proposition 65 |
| Stud Size: | 3/8 in |
| Allowable Gauge Range: | 2 |
| Material: | Aluminum |
| Stud Size: | 3/8 in |
| Standards: | California Proposition 65 |
| Allowable Gauge Range: | 2 |