LED Beacon, Flashing, Haz, 120/240V AC, Ambr

Item #: 0095049

Cat #: 225XL-120-240A

UPC: 782979224556

$ 971.52 EA
Company wide:
0 in stock
LED Beacon, Strobe, Hazardous, 120/240 Volt AC, 0.21/0.13 Amp, Pipe Mount 1/2 Inch, Amber, Non-Metallic

Overview

LED Beacon, Strobe, Hazardous, 120/240 Volt AC, 0.21/0.13 Amp, Pipe Mount 1/2 Inch, Amber, Non-Metallic

Model 225XL is a hazardous location flashing signal light that is available in 24VAC/DC and 120-240VAC self detecting voltage. Model 225XL comes standard in flashing mode and is field configurable to steady-burn mode for maximum functionality.

Also known as: 782979224556, 225XL-120-240A, FED225XL120240A

Specifications

Color: Amber
Volts AC: 120, 240
Type: Strobe, Beacon
Amps: 0.130, 0.210
Color: Amber
Type: Strobe, Beacon
Volts AC: 120, 240
Amps: 0.130, 0.210