International Configuration Connector, 32A, 346-415 Volt
Item #: 0095041
Cat #: S432-C6
UPC: 078477677384
$ 182.83 EA
Company wide:
0
in stock
International Configuration Connector, Industrial Grade, 32 Amp, 4 Pole, 5 Wire, 346 - 415 Volt, Clock Position 6, IEC/EN 60309-1 & 60309-2, IP44 Rated and Splash Proof, Contacts are Nickel Plated Brass and Housing is Red Halogen Free Polymer
Overview
International Configuration Connector, Industrial Grade, 32 Amp, 4 Pole, 5 Wire, 346 - 415 Volt, Clock Position 6, IEC/EN 60309-1 & 60309-2, IP44 Rated and Splash Proof, Contacts are Nickel Plated Brass and Housing is Red Halogen Free Polymer
32 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP44, Splashproof - RED
Also known as: 078477677384, S432-C6, LEVS432C6
Specifications
No Specifications Available