RadioRA 2 Hybrid Keypad, Light Almond

Item #: 0095039

Cat #: RRD-HN6BRL-LA

UPC: 784276164801

Company wide:
0 in stock
Documents & Guides
RadioRA 2 6-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Light Almond

Overview

RadioRA 2 6-Button with Raise/Lower Keypad Neutral-Wire Dimmer, 450W/450VA Incandescent/Halogen/Magnetic Low-Voltage or 100W Approved CFL/LED 120V, Light Almond

RadioRA 2 C.L Hybrid Keypad, 6-button with raise/lower keypad and 450W/450VA neutral wire dimmer (Incandescent/Halogen/Magnetic Low Voltage) or 100W (approved CFL/LED), 120V, in light almond

Also known as: 784276164801, RRD-HN6BRL-LA, LUTRRDHN6BRLLA

Specifications

Wattage: 450, 100
Color: Light Almond
Type: Keypad, 6 Button, Raise/Lower
Volts AC: 120
Mounting: Knuckle
Volt Amps: 450
Wattage: 450, 100
Type: Keypad, 6 Button, Raise/Lower
Mounting: Knuckle
Color: Light Almond
Volts AC: 120
Volt Amps: 450