Switch Box, Countertop w/20A TR Receptacle & (2) USB Ports, Stainless Steel

Item #: 0095038

Cat #: FLBT4400USS

UPC: 018997007520

$ 295.44 EA
Company wide:
14 in stock
Documents & Guides
Switch Box, Countertop with Installed 20A TR Receptacle and (2) USB Ports Device, Stainless Steel Colored Trapdoor Cover.

Overview

Switch Box, Countertop with Installed 20A TR Receptacle and (2) USB Ports Device, Stainless Steel Colored Trapdoor Cover.

Arlington’s Countertop BOX KITS give you lots of options for installing a device in a countertop. Get your kit with an installed UL Listed tamper and weather resistant (TWR) decorator-style GFCI... Or tamper resistant (TR) receptacle... OR a combo with (TR) receptacle and two USB ports! The gasketed, stainless steel or black TRAPDOOR COVERS look great! They close flush with the countertop, providing ‘ingress protection’ and preventing damage to the devices in the box. Easy, secure installation The spring clip holds box securely against the surface when the screws are tightened. And, the clip is ‘bendable’ so it’s easy to insert into the opening in the countertop

Also known as: 018997007520, FLBT4400USS, ARLFLBT4400USS

Specifications

Amps: 20
Material: Stainless Steel
Depth: 4.724 in
Amps: 20
Depth: 4.724 in
Material: Stainless Steel