PLATT logo

25 Watt Incandescent Bulb Clear Bent Tip

Item #: 0095035
Cat #: 25BA9C120V 25/1
UPC:
Call for price
Company wide:
0 in stock
Incandescent Decorative Lamp, 25W, 120V, Bulb: BA9 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 135, Rated Average Life: 4,000 Hrs. Color: Clear. *Philips Part # 31090-4*

Overview

Incandescent Decorative Lamp, 25W, 120V, Bulb: BA9 (Bent Tip), Base: Candelabra Screw (E12), Lumens: 135, Rated Average Life: 4,000 Hrs. Color: Clear. *Philips Part # 31090-4*
Also known as: 25BA9C120V 25/1, PHI25BA9C

Specifications

Shape: BA9 (Bent Tip)
Volts AC: 120
Wattage: 25
Color Rendering Index (CRI): 100
Lumens: 135
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Shape: BA9 (Bent Tip)
Wattage: 25
Lumens: 135
Light Technology: Incandescent
Volts AC: 120
Color Rendering Index (CRI): 100
Color Temperature: 2700 (Warm White), 2700 (Warm White)
Base: Candelabra Screw (E12)

Customer Reviews

No reviews for this product
(0)