
Wedge Anchor, Stainless Steel, 1/4 x 1-3/4''
Item #: 0094986
Cat #: WS14134
UPC: 781002703105
$ 6.23 EA
Company wide:
188
in stock
Documents & Guides
Wedge Anchor, Stainless Steel, 1/4 x 1-3/4 Inch
Overview
Wedge Anchor, Stainless Steel, 1/4 x 1-3/4 Inch
Stainless Steel Wedge Anchors are fully threaded expanding anchors consisting of a stainless steel body and expansion clip, for use in normal and lightweight concrete. They feature a pilot on the hammered end to prevent first thread damage and are a non-bottom-bearing anchor. Common applications for use include structural connections, cable trays, strut, pipe supports, fire sprinklers and piping supports in concrete substrate. For installation instructions and weight loads, reference technical data sheet.
Also known as: 781002703105, WS14134, DOTWS14134
Specifications
| Length: | 1 3/4 in |
| Diameter: | 1/4 in |
| Material: | Stainless Steel |
| Size: | 1/4-20 |
| Length: | 1 3/4 in |
| Material: | Stainless Steel |
| Diameter: | 1/4 in |
| Size: | 1/4-20 |