This product has been discontinued.

Compact Fluorescent Lamp, 7W, PL-S, 2700K
Item #: 0094970
Cat #: PL-S 7W/827/2P 1CT/5X10BOX ALTO
UPC: 046677148713
Company wide:
0
in stock
Discontinued
Documents & Guides
Compact Fluorescent Lamp, 7W, Bulb: PL-S (Single Tube), Base: 2-Pin (G23), Lumens: 400, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 14871-8* 30W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Compact Fluorescent Lamp, 7W, Bulb: PL-S (Single Tube), Base: 2-Pin (G23), Lumens: 400, CRI: 82, Color Temperature: 2700K, Rated Average Life: 10,000 Hrs. *Philips Part # 14871-8* 30W Equivalent. *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Linear Compact Fluorescent Lamps offer designers, specifiers and end-users new levels of efficiencies and versatility in sizes,configurations and application possibilities. With so many elegant fixtures available to complement their small size, high light output and advanced technology, Philips Energy Advantage lamps are fast becoming the preferred choice when maximum effciency and sleek design solutions are required.
Also known as: 046677148713, PL-S 7W/827/2P 1CT/5X10BOX ALTO, PHIPLS7W8272PALTO*
Specifications
| Lumens: | 400 |
| Wattage: | 7 |
| Shape: | PL-S (Single Tube), CFT (Flat Twin) |
| Color Rendering Index (CRI): | 82 |
| Volts AC: | 120 |
| Color Temperature: | 2700 (Warm White) |
| Light Technology: | Fluorescent |
| Base: | 2-Pin (G23) |
| Lumens: | 400 |
| Shape: | PL-S (Single Tube), CFT (Flat Twin) |
| Volts AC: | 120 |
| Light Technology: | Fluorescent |
| Wattage: | 7 |
| Color Rendering Index (CRI): | 82 |
| Color Temperature: | 2700 (Warm White) |
| Base: | 2-Pin (G23) |