B-595 WHT ON RED 0.750" X 25'

Item #: 0094915

Cat #: MC-750-595-WT-RD

UPC: 754473146634

Company wide:
0 in stock
Documents & Guides
BRADY MC-750-595-WT-RD

Overview

BRADY MC-750-595-WT-RD
Also known as: 754473146634, MC-750-595-WT-RD, BRAMC750595WTRD

Specifications

Length: 25 ft
Type: Label
Material: Vinyl
Length: 25 ft
Material: Vinyl
Type: Label