250 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON

Item #: 0094883

Cat #: KTS-R-250

UPC: 051712417228

$ 1513.29 EA
Company wide:
0 in stock
Documents & Guides
250 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.

Overview

250 Amp Class RK1 Fast-Acting Fuse, 600V, LIMITRON, Current-Limiting, Glass Melamine Tube, 70/30 Brass Endcaps.
Also known as: 051712417228, KTS-R-250, BUSKTSR250

Specifications

Amps: 250
Class: RK1
Type: Current-Limiting
Interrupt Rating DC: 200
Family / Style: KTS
Amps: 250
Type: Current-Limiting
Family / Style: KTS
Class: RK1
Interrupt Rating DC: 200