Brz Vi-tite Terminal Lug

Item #: 0094840

Cat #: VL21689

UPC: 785037109543

$ 116.07 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Penn-un Vl21689 300mcm 1h Ter m Lug

Overview

Penn-un Vl21689 300mcm 1h Ter m Lug
Also known as: 785037109543, VL21689, PENVL21689

Specifications

Material: Copper
Conductors: 1
Material: Copper
Conductors: 1